Skip Content
MAGNIFIER, POWER RATING 2X,3 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNIFIER, POWER RATING 2X,3 IN DIA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11W399
  • Mfr. Model # 11W399
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 116
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Magnifier
  • Diopter 8
  • Features Edge to Edge Clarity, Ergonomic Design
  • Case ABS
  • Power 2x
  • Lens PMMA
  • Focal Distance 10"
  • Lens Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list