Skip Content
MAGNIFIER,POCKET,40X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNIFIER,POCKET,40X

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XY17
  • Mfr. Model # 6XY17
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 116
  • Shipping Weight 0.05 lbs

Technical Specs

  • Features 0.001" Reticle
  • Power 40x
  • Item Magnifer Pocket Scope
  • Case Aluminum Alloy
  • Lens Dia. 9mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list