Skip Content
MAGNIFIER LIGHT 22 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNIFIER LIGHT 22 W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MNU2
  • Mfr. Model # 6MNU2
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 1205
  • Shipping Weight 6.41 lbs

Product Details

Round magnifier light, articulating arm. Magnification 2.25. Cord conductor 2. Colour white. Diopter 5. Arm length 53 inches. Cord length 5 ft. Watts 22. Lamp included. Lamp type compact fluorescent. Lens diameter 5 inches. Base clamp on. Characteristics external spring arm. Includes circline fluorescent lamp.

Technical Specs

  • Colour White
  • Includes Circline Fluorescent Lamp
  • Diopter 5
  • Item Round Magnifier Light
  • Type Articulating Arm
  • Base Clamp On
  • Cord Conductor 2
  • Cord Length 5 ft.
  • Lamp Included Yes
  • Magnification 2.25
  • Lamp Type Compact Fluorescent
  • Watts 22 W
  • Standards ETL
  • Characteristics External Spring Arm
  • Arm Length 53"
  • Lens Diameter 5"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List