MAGNIFIER LIGHT 22 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNIFIER LIGHT 22 W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MNU1
  • Mfr. Model # 6MNU1
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 1205
  • Shipping Weight 6.41 lbs

Product Details

Round magnifier light, articulating arm. Magnification 2.25. Cord conductor 2. Colour black. Diopter 5. Arm length 53 inches. Cord length 5 ft. Watts 22. Lamp included. Lamp type compact fluorescent. Lens diameter 5 inches. Base clamp on. Characteristics external spring arm. Includes circline fluorescent lamp.

Technical Specs

  • Colour Black
  • Diopter 5
  • Includes Circline Fluorescent Lamp
  • Item Round Magnifier Light
  • Type Articulating Arm
  • Cord Conductor 2
  • Cord Length 5 ft.
  • Lamp Included Yes
  • Magnification 2.25
  • Watts 22 W
  • Standards ETL
  • Lens Diameter 5"
  • Arm Length 53"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list