Skip Content
MAGNIFIER LIGHT,2.5,LLIGHT GREY,ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNIFIER LIGHT,2.5,LLIGHT GREY,ARM

LUXO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KZG5
  • Mfr. Model # 3KZG5
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Colour Light Gray
  • Includes Lamp Diffuser Cover, Fluorescent Lightsource, Edge Clamp
  • Diopter 5
  • Item Round Lens Magnifier Light
  • Cord Length 6 ft.
  • Cord Conductor 3
  • Magnification 2.25
  • Lamp Included Yes
  • Lens Diameter 5"
  • Standards UL/CUL
  • Watts 22
  • Arm Length 45"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list