Discontinued with Replacement
MAGNIFIER LIGHT,2.25,LIGHT GREY,ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNIFIER LIGHT,2.25,LIGHT GREY,ARM

LUXO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KZH2
  • Mfr. Model # 3KZH2
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.36 lbs
Suggested Replacement Product
ROUND LENS MAGNIFIER,LED,2.25,GRAY,9.5W

Your Price: NA

Technical Specs

  • Item Round Lens Magnifier Light
  • Diopter 5
  • Colour Light Gray
  • Cord Length 6 ft.
  • Cord Conductor 3
  • Includes Lamp Diffuser Cover, Fluorescent Lightsource, Edge Clamp
  • Magnification 2.25
  • Watts 22
  • Lamp Included Yes
  • Lens Diameter 5"
  • Arm Length 30"
  • Standards UL/CUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list