Skip Content
MAGNIFIER LIGHT,1.75,LIGHT GREY,ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGNIFIER LIGHT,1.75,LIGHT GREY,ARM

LUXO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KZG9
  • Mfr. Model # 3KZG9
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.9 lbs

Technical Specs

  • Colour Light Gray
  • Diopter 3
  • Includes Lamp Diffuser Cover, Fluorescent Lightsource, Weighted Base
  • Item Round Lens Magnifier Light
  • Cord Conductor 3
  • Cord Length 6 ft.
  • Lamp Included Yes
  • Magnification 1.75
  • Watts 22
  • Standards UL/CUL
  • Lens Diameter 5"
  • Arm Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list