MAGNIFIER LIGHT,1.75,LIGHT GREY,ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNIFIER LIGHT,1.75,LIGHT GREY,ARM

LUXO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KZG3
  • Mfr. Model # 3KZG3
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • Includes Lamp Diffuser Cover, Fluorescent Lightsource, Edge Clamp
  • Colour Light Gray
  • Diopter 3
  • Item Round Lens Magnifier Light
  • Cord Length 6 ft.
  • Lamp Included Yes
  • Magnification 1.75
  • Special Features Grade B Lens, Stamped Steel Shade, External Spring Arm, Single Handle
  • Cord Conductor 3
  • Watts 22
  • Standards UL/CUL
  • Lens Diameter 5"
  • Arm Length 45"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list