MAGNIFIER .75 DIOPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MAGNIFIER .75 DIOPTER

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON365-75
  • Mfr. Model # 365-75
  • UNSPSC # 46181707
  • CATALOGUE PAGE # 866
  • Shipping Weight 1.0 lbs

Product Details

Polycarbonate Magnifier. Injection-molded in one piece. OMNI-MAG reduces eye fatigue and irritation because it is optically correct. Optimum 12 inch working distance from the weld. Silicone hardcoating protects the surface.

Technical Specs

  • Item Welding Magnifiers
  • Standards ANSI Z87.1
  • Characteristics Polycarbonate
  • Diopter 0.75
  • Plate Size 2" x 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list