Skip Content
MAGNIFIER 4 POWER 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNIFIER 4 POWER 2IN

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL538
  • Mfr. Model # 538
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 117
  • Shipping Weight 0.07 lbs

Product Details

Economical and versatile magnifier for laboratory and industrial uses, for do-it-yourselfers, mechanics and inspectors. 2-inch diameter with 4 power lens. Lightweight, durable 1-piece molded plastic frame.

Technical Specs

  • Power 4
  • Focal Distance 2"
  • Includes Magnifier
  • Features Lightweight, One-piece Molded Plastic Frame
  • Overall Length 6"
  • Item Magnifier

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list