Skip Content
MAGNIFIER,30MM,5X - 20X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNIFIER,30MM,5X - 20X

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RCD2
  • Mfr. Model # 5RCD2
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 117
  • Shipping Weight 0.1 lbs

Product Details

Folding Pocket Magnifiers - 2-lens magnifiers can be combined to produce 3 different powers. 3-lens magnifier can be combined to produce 7 different powers.

Technical Specs

  • Item Magnifier
  • Case Plastic, Swing Away
  • Diopter 20 - 80
  • Lens 3
  • Power 5 x - 20 x
  • Lens Dia. 30 mm
  • Focal Distance 2.0" - 0.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list