Skip Content
MAGNIFIER 2.5X LEATHER CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNIFIER 2.5X LEATHER CASE

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL532
  • Mfr. Model # 532
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 116
  • Shipping Weight 0.1 lbs

Product Details

Has 2.5 power ground and polished opointical glass. Folds into case for storage.

Technical Specs

  • Power 2.5
  • Focal Distance 4"
  • Case Faux Leather
  • Features Optical-quality (ground and Polished) Clear Glass Lens, Plastic Frame, Faux Leather Case
  • Overall Length 1.5"
  • Item Magnifier
  • Includes Magnifier
  • Lens Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list