MAGNETS ROUND CERAMIC 1/2IN 20PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETS ROUND CERAMIC 1/2IN 20PK

QUARTET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB3413890200
  • Mfr. Model # 3413890200
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 2152
  • Shipping Weight 0.05 lbs

Product Details

Turn any magnetic surface into a bulletin board. Includes an assortment of 4 colours.

Technical Specs

  • Item Quartet Ceramic Magnet
  • Material Ceramic
  • Overall Height 1/4"
  • Overall Length 1/2"
  • Overall Width 1/2"
  • Thickness 1/4"
  • Diameter 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list