Skip Content
MAGNETIZER DEMAGNETIZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIZER DEMAGNETIZER

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL3601
  • Mfr. Model # 3601
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Magnetize and demagnetize screwdriver, tweezers, tool bits, and other steel objects. Demagnetize tools for use in electronics. Overall size: 2 inches x 2 inches x 1-1/8 inch.

Technical Specs

  • Item Magnetizer/Demagnetizer
  • Overall Length 2"
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list