MAGNETIC WELDING SQUARE 45 LB HOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC WELDING SQUARE 45 LB HOLD

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWS11094X2
  • Mfr. Model # WS11094X2
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 806
  • Shipping Weight 0.65 lbs

Product Details

Magnetic welding square. Length 4-3/8 in, width 3 in, thickness 1-9/16 in, average hold 20.42 kg, average hold 45 lbs.., holds work pieces at 10 different angles.

Technical Specs

  • Colour Silver
  • Includes Large Finger Hole, Multi-Language Label
  • Item Magnetic Welding Squares
  • Type Compact Magnetic
  • Material Ceramic
  • Overall Width 3/4"
  • Thickness 3/4"
  • Max. Pull 60 lbs.
  • Overall Length 3-3/4"
  • Stability Temp. 148 Degrees C (300? F)
  • Characteristics Multi-Angle with Large Finger Hole
  • Hole Dia. 5/16"
  • Overall Height 3-3/4"
  • Angle 45 Deg. /90 Deg. 30. Deg /60 Deg.
  • On/Off Setting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list