Skip Content
MAGNETIC WALL UNIT FOR 2 AIR MOVERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC WALL UNIT FOR 2 AIR MOVERS

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN45-924K2
  • Mfr. Model # 45-924K2
  • UNSPSC # 41102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Item Air Mover Guns, Wall Mount
  • Includes Air Hoses, Quick Couplers, (2) Air Blower Guns
  • Overall Depth 25" - 42"
  • Overall Height 24"
  • Overall Width 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list