Skip Content
Discontinued with Replacement
MAGNETIC TRAY TYPE 3 9.5X5.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGNETIC TRAY TYPE 3 9.5X5.6

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE632
  • Mfr. Model # E632
  • UNSPSC # 23231001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs
Suggested Replacement Product
PARTS TRAY,MAGNETIC,5-1/2X9-1/2X1-1

Price: NA

Product Details

stainless steel.el magnetic tray with rubber coated ceramic magnets in the base. Rectangular shape 241.3mm/9.5 inches long, 142.4mm/5.6 inches wide.

Technical Specs

  • Length (In.) 9.5
  • Width (In.) 5.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list