Discontinued with Replacement
MAGNETIC TRAY TYPE 2 11.5X10.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNETIC TRAY TYPE 2 11.5X10.7

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE631
  • Mfr. Model # E631
  • UNSPSC # 23231001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs
Suggested Replacement Product
MAGNETIC PARTS TRAY,SQUARE

Your Price: NA

Product Details

stainless steel.el magnetic tray with rubber coated ceramic magnets in the base. Rectangular shape 292.1mm/11.5 inches long, 271.8mm/10.7 inches wide.

Technical Specs

  • Width (In.) 10.7
  • Length (In.) 11.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list