Skip Content
MAGNETIC TOUCH LATCH (LONG STROKE) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC TOUCH LATCH (LONG STROKE)

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CJA5
  • Mfr. Model # 5CJA5
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Magnetic Touch Latch
  • Pull Force 5.2 Lbs.
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Plastic
  • Catch/Latch Finish Brown Plastic
  • Catch/Latch Height 3"
  • Catch/Latch Depth 37/64"
  • Catch/Latch Width 1-3/4"
  • Catch/Latch Type Magnetic
  • Catch/Latch Opening Action Push

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list