Skip Content
MAGNETIC TOOL HOLDER,20 LB,13 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC TOOL HOLDER,20 LB,13 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3DYE5
  • Mfr. Model # 3DYE5
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 2.1 lbs

Product Details

Ceramic Tool Holding w/ 2 Screws, Material Ceramic, Max. Pull 20 lb., Thickness 7/9 In., Overall Length 1-1/8 In., Overall Width 13 In., Hole Dia. 1/4 In., Stability Temp. 300 Degrees F, Includes (2)Screws.

Technical Specs

  • Height 7/9"
  • Features 20 lb. Pull, with 1/4" Hole Dia.
  • Includes (2)Screws
  • Length 13"
  • Item Ceramic Tool Holding w/ 2 Screws
  • Thickness 7/9"
  • Width 1-1/8"
  • Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list