!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC TIP TAPE MEASURE,30 FT.,SAE

MAGNETIC TIP TAPE MEASURE,30 FT.,SAE

MILWAUKEE

MAGNETIC TIP TAPE MEASURE,30 FT.,SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC TIP TAPE MEASURE,30 FT.,SAE

MAGNETIC TIP TAPE MEASURE,30 FT.,SAE

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL48-22-7130
  • Mfr. Model # 48-22-7130
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE
  • Blade Width 1"
  • Graduations 1/16"
  • Tip Style 3-Rivet Hook
  • Case Material ABS
  • Blade Colour Yellow/White
  • Blade Coating Nylon
  • Rewind Type Automatic
  • Stud Markings Yes
  • Item Magnetic Tip Tape Measure
  • Blade Length 30 ft.
  • Graduation Type in./ft.
  • Blade Material Steel
  • Case Type Closed
  • Belt Clip Yes
  • Case Colour Black/Red
  • Lock Type Slide
  • Standout 9 ft.
  • Features 5-Point Reinforced Frame, Finger Stop, Double Sided Printing, Blue Print Scale

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list