Skip Content
MAGNETIC TAPE,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC TAPE,1 IN

MASTER MAGNETICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NJX3
  • Mfr. Model # 3NJX3
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.73 lbs

Technical Specs

  • Item Magnetic Tape
  • Length 50 ft.
  • Width 1"
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Max. Pull 13 lbs.
  • Thickness 0.06"
  • Stability Temp. -15 Degrees F - 160 Degrees F
  • Nonmagnetic Side Indoor/Outdoor Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list