Skip Content
MAGNETIC TAPE,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC TAPE,1/4 IN

MASTER MAGNETICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NJX1
  • Mfr. Model # 3NJX1
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Item Magnetic Tape
  • Length 50 ft.
  • Width 1/4"
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Thickness 0.06"
  • Stability Temp. -15 Degrees F - 160 Degrees F
  • Max. Pull 2.75 lbs.
  • Nonmagnetic Side Indoor/Outdoor Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list