MAGNETIC SWEEPER,ROLLING,40 X 19-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC SWEEPER,ROLLING,40 X 19-1/

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T105
  • Mfr. Model # 35T105
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Application Shop, Office, Retail
  • Handle Type Wood
  • Features Wheel Position Behind Sweeper Allows For Access Right Up To Walls, Into Corners And Against Machinery
  • Length 40"
  • Item Magnetic Sweeper
  • Type Rolling
  • Material Ceramic/Stainless Steel
  • Width 19-1/2"
  • Operation Roll Magnetic Sweeper On Shop Floor, Carpeted Office Or Retail Space To Capture Metal Particles, Use Gloved Hand Or Shop Rag To Wipe Off Collected Metal
  • Assembly Required
  • Wheel Type (2) Rubber
  • Extended Length 40"
  • Lifting Capacity 15 lbs.
  • Pickup Length 19"
  • Surface Size 19" W
  • Pull Capacity 15 lb.
  • Wheel Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list