Skip Content
MAGNETIC SWEEPER,HANG-TYPE,84 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC SWEEPER,HANG-TYPE,84 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2VAH4
  • Mfr. Model # 2VAH4
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 661
  • Shipping Weight 85.0 lbs

Product Details

Magnetic sweeper, type hang-type, length 84 in, width 5 in, dia 1-3/4 in, surface size 84 x 5 in, extended length 1-3/4 in, pickup length 84 in, pull capacity 425 lb. Ceramic magnets encased in aluminum housing construction, hang a magnetic sweeper from forklift or vehicle bumper, sweep all contaminated areas, clean magnet with glove or shop towel, for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas, includes two mounting eye bolts.

Technical Specs

  • Item Magnetic Sweeper
  • Application For Removal of Sharp Iron Objects From Roads, Parking Areas, Loading Docks, Runways and Other Traffic Areas
  • Includes Two Mounting Eye Bolts
  • Length 84"
  • Material Ceramic Magnets Encased in Aluminium Housing
  • Type Hang-type
  • Width 5"
  • Operation Hang a Magnetic Sweeper From Forklift or Vehicle Bumper, Sweep All Contaminated Areas, Clean Magnet with Glove or Shop Towel
  • Pull Capacity 745 lbs.
  • Diameter 1-3/4"
  • Pickup Length 84"
  • Extended Length 1-3/4"
  • Surface Size 84" X 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list