Skip Content
MAGNETIC SWEEPER,HANG-TYPE,78 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC SWEEPER,HANG-TYPE,78 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2VAH3
  • Mfr. Model # 2VAH3
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 661
  • Shipping Weight 80.0 lbs

Product Details

Magnetic sweeper, type hang-type, length 78 in, width 5 in, dia 1-3/4 in, surface size 78 x 5 in, extended length 1-3/4 in, pickup length 78 in, pull capacity 400 lb. Ceramic magnets encased in aluminum housing construction, hang a magnetic sweeper from forklift or vehicle bumper, sweep all contaminated areas, clean magnet with glove or shop towel, for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas, includes two mounting eye bolts.

Technical Specs

  • Application For Removal of Sharp Iron Objects From Roads, Parking Areas, Loading Docks, Runways and Other Traffic Areas
  • Material Ceramic Magnets Encased in Aluminium Housing
  • Includes Two Mounting Eye Bolts
  • Item Magnetic Sweeper
  • Length 78"
  • Type Hang-type
  • Operation Hang a Magnetic Sweeper From Forklift or Vehicle Bumper, Sweep All Contaminated Areas, Clean Magnet with Glove or Shop Towel
  • Width 5"
  • Extended Length 1-3/4"
  • Diameter 1-3/4"
  • Pickup Length 78"
  • Pull Capacity 695 Lb.
  • Surface Size 78" X 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list