Skip Content
MAGNETIC SWEEPER,HANG-TYPE,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC SWEEPER,HANG-TYPE,36 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2VAH1
  • Mfr. Model # 2VAH1
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 661
  • Shipping Weight 39.0 lbs

Product Details

Magnetic sweeper, hang-type, length 36 in, width 5 in, dia 1-3/4 in, surface size 36 x 5 in, extended length 1-3/4 in, pickup length 36 in, pull capacity 200 lb. Ceramic magnets encased in aluminum housing construction, hang a magnetic sweeper from forklift or vehicle bumper, sweep all contaminated areas, clean magnet with glove or shop towel, for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas, includes two mounting eye bolts.

Technical Specs

  • Application For Removal of Sharp Iron Objects From Roads, Parking Areas, Loading Docks, Runways and Other Traffic Areas
  • Includes Two Mounting Eye Bolts
  • Item Magnetic Sweeper
  • Length 36"
  • Material Ceramic Magnets Encased in Aluminium Housing
  • Type Hang-type
  • Width 5"
  • Operation Hang a Magnetic Sweeper From Forklift or Vehicle Bumper, Sweep All Contaminated Areas, Clean Magnet with Glove or Shop Towel
  • Diameter 1-3/4"
  • Pickup Length 36"
  • Extended Length 1-3/4"
  • Pull Capacity 320 Lb.
  • Surface Size 36" X 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list