Skip Content
MAGNETIC SWEEPER,HANG,48 IN,440 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC SWEEPER,HANG,48 IN,440 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10E768
  • Mfr. Model # 10E768
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 661
  • Shipping Weight 24.4 lbs

Technical Specs

  • Application Pick-Up
  • Item Magnetic Sweeper
  • Handle Type Release
  • Length 3"
  • Features Quick Release Lever
  • Material Ceramic
  • Type Hang-Type
  • Width 48"
  • Lifting Capacity 9 lbs.
  • Pickup Length 48"
  • Includes Eyebolts
  • Surface Size 48"
  • Pull Capacity 440 lb
  • Operation Hang From Forklift Or Vehicle Bumper, Maximum Operating Speed: 5 MPH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list