MAGNETIC SWEEPER,HANG,36 IN,330 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC SWEEPER,HANG,36 IN,330 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10E767
  • Mfr. Model # 10E767
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 661
  • Shipping Weight 19.35 lbs

Technical Specs

  • Application For Pick-Up
  • Features Quick Release Lever
  • Handle Type Release
  • Includes Eyebolts
  • Length 36"
  • Item Magnetic Sweeper
  • Material Ceramic
  • Type Hang-Type
  • Width 3"
  • Operation Hang From Forklift Or Vehicle Bumper, Maximum Operating Speed: 5 Mph
  • Lifting Capacity 7 lbs.
  • Pickup Length 36"
  • Pull Capacity 330 lb
  • Surface Size 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list