Skip Content
MAGNETIC SWEEPER,80 LB,16-1/2 IN.W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC SWEEPER,80 LB,16-1/2 IN.W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UDF6
  • Mfr. Model # 9UDF6
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Features 14-1/2" Sweeping Width
  • Item Magnetic Sweeper
  • Material Steel
  • Pull Capacity 80 lb.
  • Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list