close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
MAGNETIC STIR BAR,TRAPAZODIAL
- Item # GGS21R594
- Mfr. Model # 21R594
- UNSPSC # 41122401
- CATALOGUE PAGE # N/A
- Shipping Weight 0.2 lbs
Technical Specs
- Colour White
- Includes Sample Container
- Item Magnetic Stir Bar
- Material Rare Earth Metal
- Size 13/16" x 1-13/16"
- Coating PTFE
- Shape Trapazodial
Compliance and Restrictions
-
None