MAGNETIC SOCKET, 3/8IN DR, 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MAGNETIC SOCKET, 3/8IN DR, 3/8IN

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM3112
  • Mfr. Model # M3112
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Features Magnetic
  • Size 3/8"
  • Item Magnetic Socket
  • Drive Size 3/8"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list