Skip Content
MAGNETIC SOCKET, 1/4IN DR 1/2IN 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC SOCKET, 1/4IN DR 1/2IN 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM1P16
  • Mfr. Model # M1P16
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

1/4 inch Drive impact socket, magnetic - 6 point. For self-tapping screws.

Technical Specs

  • Overall Length 1"
  • Item Square Drive Sockets
  • SAE or Metric SAE
  • Size 1/2"
  • Output Type Hex
  • Drive Size 1/4"
  • Number of Points 6
  • Features 6 Point and 6 Point Magnetic, for Self-Drilling and Tapping Screws
  • Finish Black Oxide
  • Material High Grade Tool Steel
  • Standards EXCEEDS ANSI/DIN
  • Drive Type Square
  • Socket Type Magnetic, Self-drilling and Tapping Screws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list