Skip Content
MAGNETIC SHOWBOARD 32 X 42.35 SILVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC SHOWBOARD 32 X 42.35 SILVR

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNTFV3242SM
  • Mfr. Model # FV3242SM
  • UNSPSC # 56121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Frame Colour Silver
  • Frame Size 32.00" x 42.35"
  • Frame Material Aluminum
  • Mounts Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list