Skip Content
MAGNETIC SHOWBOARD 23 X 29.75 SILVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC SHOWBOARD 23 X 29.75 SILVR

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNTFV2329SM
  • Mfr. Model # FV2329SM
  • UNSPSC # 56121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • Frame Material Aluminum
  • Frame Colour Silver
  • Frame Size 23.00" x 29.75"
  • Mounts Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list