Skip Content
MAGNETIC SHEET,WHT,42-1/8X300IN.,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC SHEET,WHT,42-1/8X300IN.,1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10E814
  • Mfr. Model # 10E814
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.3 lbs

Technical Specs

  • Material Synthetic Rubber/Strontium Ferrite
  • Length 25 ft.
  • Item Magnetic Sheet
  • Thickness 0.03"
  • Width 42-1/8"
  • Stability Temp. -15 Degrees to 160 Degrees F
  • Nonmagnetic Side Printable White Vinyl
  • Max. Pull 85 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list