MAGNETIC SHEET,WHT,24-3/8X600IN.,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC SHEET,WHT,24-3/8X600IN.,1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10E808
  • Mfr. Model # 10E808
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.05 lbs

Technical Specs

  • Width 24-3/8"
  • Material Synthetic Rubber/Strontium Ferrite
  • Length 50 ft.
  • Item Magnetic Sheet
  • Thickness 0.03"
  • Max. Pull 85 lb.
  • Nonmagnetic Side Printable White Vinyl
  • Stability Temp. -15 Degrees to 160 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list