Skip Content
MAGNETIC RETRIEVING TOOL POCKET 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC RETRIEVING TOOL POCKET 8IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2376A
  • Mfr. Model # 2376A
  • UNSPSC # 44101710
  • CATALOGUE PAGE # 118
  • Shipping Weight 0.07 lbs

Product Details

Magnetic retrieving tool. Versatile telescoping handle and all-angle ball joint. Length 8 inches.

Technical Specs

  • Pull Capacity 1-1/2 lbs.
  • Features All-angle Ball Joint
  • Application General Purpose
  • Handle Type Versatile Telescoping
  • Includes Pocket Clip
  • Item Pocket Magnetic Retrieving Tool
  • Length 8-1/2"
  • Material Aluminium
  • Size Not Rated
  • Operation Manual
  • Type Magnetic
  • Width 1/2"
  • Diameter 1/2"
  • Pickup Length 8-1/2"
  • Surface Size Not Rated
  • Extended Length 8-1/4"
  • Lifting Capacity 1 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list