MAGNETIC RELAY,SWITCHING, 24V COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC RELAY,SWITCHING, 24V COIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6AZT9
  • Mfr. Model # 6AZT9
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application To Switch Single or Two Speed Motors, Solenoids, Relays, Resistive Loads and Other General Purpose Switching
  • Depth (In.) 2
  • Coil Volts 24
  • Full Load Amps @ 120VAC 12
  • Full Load Amps @ 240VAC 6
  • Height (In.) 2-1/4
  • Locked Rotor Amps @ 120V 60
  • Item Magnetic Relay
  • Type Switching
  • Width (In.) 2-1/8
  • Mounting Universal
  • Switch Type DPDT
  • Resistive Amps @ 277V 15
  • Full Load Amps @ 208V 6
  • Agency Compliance cURus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list