Skip Content
MAGNETIC RAKE,10 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC RAKE,10 IN W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YCK6
  • Mfr. Model # 4YCK6
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 661
  • Shipping Weight 1.94 lbs

Product Details

Magnetic Rake, Type -, Size -, Length 24 In., Width 12 In., Surface Size 10 x 1 1/2 In., Pickup Length 10 In., Pull Capacity 13-1/4 lb., Lifting Capacity 13-1/4 lb., Aluminum Material, Telescoping Handle Type, - Wheel Type, Features -, Magnetic Raking Device That Agitates A Ground Surface And Uses Magnetic Attraction For Collecting Ferro-Metallic Debris, Such As Nails And Screws, Application For Use at Construction Jobsites and Other Locations.

Technical Specs

  • Handle Type Telescoping
  • Application For Use At Construction Jobsites and Other Locations
  • Item Magnetic Rake
  • Length 24"
  • Width 12"
  • Material Aluminium
  • Operation Magnetic Raking Device That Agitates a Ground Surface and Uses Magnetic Attraction for Collecting Ferro-metallic Debris, Such as Nails and Screws
  • Extended Length 41"
  • Pull Capacity 13-1/4 Lb.
  • Lifting Capacity 13-1/4 lbs.
  • Pickup Length 10"
  • Surface Size 10" X 1-1/2"
  • Type Wheel
  • Features Magnetic Raking Device

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list