MAGNETIC POWER BIT S3 2 IN PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC POWER BIT S3 2 IN PK 2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW40L616
  • Mfr. Model # 40L616
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Power Bit
  • Finish Unfinished
  • Bit Style Square Recess
  • For Use With Power Drill
  • SAE or Metric SAE
  • Impact Rated No
  • Single End/Double End Single End
  • Shank Style Hex Power Drive
  • Fastening Tool Material S2 Steel
  • Fastening Tool Item Power Bit
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list