Skip Content
MAGNETIC POST HOOK,WHITE,14 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC POST HOOK,WHITE,14 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DXZ1
  • Mfr. Model # 3DXZ1
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.1 lbs

Product Details

Magnetic Post Hook, Material Ceramic, White, Hook Dia. 1.25 In., Working Load Limit 14 lb., Weight 0.1 oz., Stability Temp. 32 to 180 Degrees F.

Technical Specs

  • Colour White
  • Depth 1/4"
  • Item Magnetic Post Hook
  • Mounting Magnetic
  • Working Load Limit 14 lbs.
  • Weight 0.1 oz.
  • Projection 1/4"
  • Base Dia. 1.25"
  • Hook Height 1/4"
  • Hook Base Width 1-1/4"
  • Points Per Hook 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list