Skip Content
MAGNETIC PICKUP W/NEEDLE HEAD,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC PICKUP W/NEEDLE HEAD,6 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FPU4
  • Mfr. Model # 4FPU4
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application For Retrieval of Iron and Steel Parts
  • Item Magnetic Pick-Up Tool w/Needle Head
  • Handle Type Rubber
  • Length 6"
  • Features Thick Pointed Head Can Be Used As Scriber
  • Material Neodymium Magnet is Secured By Close-Coupled, Anaerobic Adhesive.
  • Extended Length 25"
  • Pull Capacity 1.5 lbs.
  • Pickup Length 25"
  • Operation Manual
  • Diameter 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list