Skip Content
MAGNETIC PICKUP NYLON HANDLE 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC PICKUP NYLON HANDLE 1 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN909
  • Mfr. Model # 909
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 119
  • Shipping Weight 0.05 lbs

Product Details

Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas. Powerful rare earth magnet material, except where noted. All rare earth tools have a maximum temperature of 180 Degrees F (82 Degrees C). 1 lbs. lift.

Technical Specs

  • Handle Type Non-Slip Solvent Resistant Comfort Grip
  • Item Magnetic Pickup
  • Length 8-1/4"
  • Material Rare Earth
  • Type B
  • Diameter 5/16"
  • Extended Length 8-1/4"
  • Lifting Capacity 1 lbs.
  • Pull Capacity 1 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list