Skip Content
MAGNETIC PICKUP,FLEX,BEND,20 IN,3 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC PICKUP,FLEX,BEND,20 IN,3 L

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T092
  • Mfr. Model # 35T092
  • UNSPSC # 44101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Flexible, Bendable, Rigid Shaft, 3/8" Diameter Head
  • Handle Type Cushion Comfort Grip
  • Item Magnetic Pickup
  • Length (In.) 20
  • Pull Capacity (Lb.) 3
  • Type Flexible, Bendable and Stiff
  • Handle Material Non-Slip Solvent Resistant
  • Function Flexible Unique Dual Purpose Magnet Retriever Allows You To Get In And Around Awkward Spots, Bend Shaft To A Permanent Position Or Remove Inside Wire To Snake Into Position
  • Magnet Type Rare Earth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list