MAGNETIC PICKUP ATTACHMENT,3 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC PICKUP ATTACHMENT,3 3/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FPU7
  • Mfr. Model # 4FPU7
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.655 lbs

Technical Specs

  • Application For Retrieval of Iron and Steel Parts
  • Features Pre-Threaded Magnetic Base,Fits Standard Broom Handles
  • Operation Screw
  • Item Magnetic Pick-Up Attachment
  • Length 4"
  • Diameter 3-3/8"
  • Pull Capacity 65.0 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list