Skip Content
MAGNETIC PICKUP,2 LB PULL,4 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC PICKUP,2 LB PULL,4 1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUA5
  • Mfr. Model # 1VUA5
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.4 lbs

Technical Specs

  • Handle Type Steel With hard plastic Grip
  • Item Magnetic Pick-Up Tool
  • Length 4-1/2"
  • Pull Capacity 2.0 lbs.
  • Pickup Length 16-1/2"
  • Diameter 1/4"
  • Features 4-1/2" Handle, 16-1/2" Flexible Probe, Stainless Steel Construction
  • Application For Retrieving Iron, Steel and All Ferrous Materials
  • Type Lighted
  • Surface Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list