MAGNETIC PICKUP,2 LB PULL,8 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAGNETIC PICKUP,2 LB PULL,8 3/4 IN

WESTWARD

Web Price : $1.95 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VTZ5
  • Mfr. Model # 1VTZ5
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Type Steel With Soft Plastic Grip
  • Item Magnetic Pick-Up Tool
  • Features Pocket Clip, Pivot Joint Locking Type
  • Length 8-3/4"
  • Diameter 1/4"
  • Pull Capacity 2.0 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list