Skip Content
MAGNETIC PARTS TRAY,SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAGNETIC PARTS TRAY,SQUARE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EJZ3
  • Mfr. Model # 1EJZ3
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 656
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Magnetic Parts Tray
  • Application Collects Small Parts, Fasteners and Tools
  • Length (In.) 11-1/2
  • Height (In.) 1-1/2
  • Includes -
  • For Use With -
  • Type Square
  • Width (In.) 10-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list