Skip Content
Discontinued with Replacement
MAGNETIC ON/OFF WELD SQUARE 200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAGNETIC ON/OFF WELD SQUARE 200 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWSP200MS
  • Mfr. Model # WSP200MS
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs
Suggested Replacement Product
MAGNET ON OFF PIVOTING SQUARE 150LB

Price: NA

Product Details

Pivoting angle magnet. Dimensions: 9-1/4 H x 9-1/4 L x 1-5/8 W inches. Hold 200 lbs.

Technical Specs

  • Item Pivoting
  • Material Rare Earth
  • Type Magnetic
  • Colour Yellow
  • Overall Height 9-1/4"
  • Overall Length 9-1/4"
  • Overall Width 1-39/64"
  • Characteristics On/Off Handle
  • Thickness 1-39/64"
  • Max. Pull 200 lbs.
  • Stability Temp. 180 Degrees F
  • Angle Multiple
  • On/Off Setting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list